This product requires certification to purchase.

1 in. ID STM HOSE CRMP FERRULE

Dixon Valve & Coupling

1 in. ID STM HOSE CRMP FERRULE

  • Fast #
  • Part #DCSTF1001570
  • Item #10348128
  • Manufacturer Part #CSTF100-1570
3.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. ID STM HOSE CRMP FERRULE

  • Fast #
  • Part #DCSTF1001570
  • Item #10348128
  • Manufacturer Part #CSTF100-1570
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No-skive fitting system for ease of fabricating hose assemblies
  • Positive metal-to-polymer seal in-ground joint couplings
  • Non-metallic polymer seal-resists most chemicals found in manufacturing facilities
  • Leak-proof seal forms when metal head of the stem makes contact with the patented polymer seat in the spud
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Weight
0.64 lb
Characteristics & Features
Coating
Zinc Plated
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
304 SS
Proposition 65
WARNING: THIS PRODUCT CONTAINS LEAD, A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Type
DCSTF1001570