This product requires certification to purchase.

1 in. Male x FNPT Aluminum Adapter

Dixon Valve & Coupling

1 in. Male x FNPT Aluminum Adapter

  • Fast #
  • Part #D100AAL
  • Item #367799
  • Manufacturer Part #100-A-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Male x FNPT Aluminum Adapter

  • Fast #
  • Part #D100AAL
  • Item #367799
  • Manufacturer Part #100-A-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Produced to Commercial Item Description A-A-59
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov