This product requires certification to purchase.

1 in. Regulator with Gauge

Dixon Valve & Coupling

1 in. Regulator with Gauge

  • Fast #
  • Part #DR17800RG
  • Item #1316840
  • Manufacturer Part #R17-800RG
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Regulator with Gauge

  • Fast #
  • Part #DR17800RG
  • Item #1316840
  • Manufacturer Part #R17-800RG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • In-line or modular installation
  • Relieving type
  • Two full-flow 1/4 in NPT gauge ports
  • Models supplied with GC230 gauge
  • Requires Certification
Dimensions & Measurements
CFM
48 ft3/min
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
7-13/50 in
Pressure - Maximum
300 psi
Weight
2.33 lb
Width
4-1/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Regulator Type
General Purpose
Electrical & Operational Information
Maximum Temperature
175