This product requires certification to purchase.

1 x 3-1/2 in. NPT Combination Galvanized Zinc Plated Carbon Steel King Nipple

Dixon Valve & Coupling

1 x 3-1/2 in. NPT Combination Galvanized Zinc Plated Carbon Steel King Nipple

  • Fast #
  • Part #DSTC10
  • Item #313488
  • Manufacturer Part #STC10
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 x 3-1/2 in. NPT Combination Galvanized Zinc Plated Carbon Steel King Nipple

  • Fast #
  • Part #DSTC10
  • Item #313488
  • Manufacturer Part #STC10
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Used for low-pressure discharge and suction service for compatible liquids
  • Features plated steel
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc
Fitting Type
Combination, Straight
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No