This product requires certification to purchase.

1 x 8 in. NPSH Brass Nozzle

Dixon Valve & Coupling

1 x 8 in. NPSH Brass Nozzle

  • Fast #
  • Part #DBN10
  • Item #5090333
  • Manufacturer Part #BN10
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 x 8 in. NPSH Brass Nozzle

  • Fast #
  • Part #DBN10
  • Item #5090333
  • Manufacturer Part #BN10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass straight nozzles
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPSH
End Connections
FNPSH
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
8 in
Pressure - Maximum
100 psi
Weight
0.45 lb
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Satin
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No