1/2 in. Coupler x FNPT Stainless Steel Universal Coupling
1/2 in. Coupler x FNPT Stainless Steel Universal Coupling
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Pressure - Maximum:
- 150 psi