This product requires certification to purchase.

13/16 - 1-1/2 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

13/16 - 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS16
  • Item #1326567
  • Manufacturer Part #HS16
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

13/16 - 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS16
  • Item #1326567
  • Manufacturer Part #HS16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hose OD: 52/64 inch to 1-32/64 inch
  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
13/16 in - 1-1/2 in
Width
1/2 in
Characteristics & Features
Coating
Zinc Plated
Material
Stainless Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Worm Gear Clamp