This product requires certification to purchase.

2 - 12-1/4 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

2 - 12-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DLSS188
  • Item #2251047
  • Manufacturer Part #LSS188
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 - 12-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DLSS188
  • Item #2251047
  • Manufacturer Part #LSS188
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hose OD: 2-4/64 inch to 12-20/64 inch
  • Suggested installation torque 25-35 in lbs., maximum recommended torque 50 in lbs.
  • Screw design: 5/16 inch slotted hex head
  • Parts showing package quantities are sold in package quantities only
  • Torque ratings correspond to the torque rating of the screw of the clamp and are not an indication of the working pressure of any hose assembly installed with this clamp
  • Screw: SAE 410 Series Stainless Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12-5/16 in
Fits Pipe Size
2 in - 12-1/4 in
Width
1/2 in
Characteristics & Features
Connection Type
OD Tube
Material
Stainless Steel
Material Type
410
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Gear Clamp