This product requires certification to purchase.

2-1/2 in. 45 Degree FNST x MNST Brass Elbow

Dixon Valve & Coupling

2-1/2 in. 45 Degree FNST x MNST Brass Elbow

  • Fast #
  • Part #DRSE45250FC
  • Item #4931982
  • Manufacturer Part #RSE45250F-C
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. 45 Degree FNST x MNST Brass Elbow

  • Fast #
  • Part #DRSE45250FC
  • Item #4931982
  • Manufacturer Part #RSE45250F-C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Connects to 2-1/2 in. MNST hose outlet of hydrant
  • Reduce property damage by diverting the flow of a hydrant
  • Rocker lug on female end
  • Satin brass finish
  • Polished chrome plated
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Pump Discharge
NSF Certified
No
Origin
Domestic