This product requires certification to purchase.

2-1/2 in. 50 ft. 500# Aluminum NST Fire Hose

Dixon Valve & Coupling

2-1/2 in. 50 ft. 500# Aluminum NST Fire Hose

  • Fast #
  • Part #DA52550RAF
  • Item #1862895
  • Manufacturer Part #A525-50RAF
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. 50 ft. 500# Aluminum NST Fire Hose

  • Fast #
  • Part #DA52550RAF
  • Item #1862895
  • Manufacturer Part #A525-50RAF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Other threads and configurations are available; contact Dixon®
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/2 in
End Connection 1
MNST
End Connection 2
FNST
End Connections
MNST x FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
50 ft
Pressure Class
500#
Pressure - Maximum
250 psi
Weight
19.75 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Straight
Material
Aluminum, Plastic, Rubber
Material Type
EPDM, Polyester
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
225
Warranty & Product Information
Product Type
Fire Hose