This product requires certification to purchase.

2-1/2 in. FNST x MNPT Domestic Cast Brass Hex Nipple

Dixon Valve & Coupling

2-1/2 in. FNST x MNPT Domestic Cast Brass Hex Nipple

  • Fast #
  • Part #DFM25F25T
  • Item #1316985
  • Manufacturer Part #FM25F25T
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. FNST x MNPT Domestic Cast Brass Hex Nipple

  • Fast #
  • Part #DFM25F25T
  • Item #1316985
  • Manufacturer Part #FM25F25T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Female x male hex couplings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Weight
1.14 lb
Characteristics & Features
Fitting Type
Straight
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Domestic
Product Type
Hex Nipple