This product requires certification to purchase.

2-1/2 in. Stainless Steel Clamp

Dixon Valve & Coupling

2-1/2 in. Stainless Steel Clamp

  • Fast #
  • Part #D13ILH250
  • Item #1861038
  • Manufacturer Part #13ILH250
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. Stainless Steel Clamp

  • Fast #
  • Part #D13ILH250
  • Item #1861038
  • Manufacturer Part #13ILH250
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Weight
1.23 lb
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov