This product requires certification to purchase.

2-1/2 in. x 2 in. FNST x MNPT Cast Brass Adapter

Dixon Valve & Coupling

2-1/2 in. x 2 in. FNST x MNPT Cast Brass Adapter

  • Fast #
  • Part #DSM25F20T
  • Item #1674168
  • Manufacturer Part #SM25F20T
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. x 2 in. FNST x MNPT Cast Brass Adapter

  • Fast #
  • Part #DSM25F20T
  • Item #1674168
  • Manufacturer Part #SM25F20T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Pin lug construction
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Material:
Cast Brass
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
2.45