This product requires certification to purchase.

2-1/2 x 2 in. FNYC x MNPT Hydrant Adapter

You last purchased this on
 
Dixon Valve & Coupling

2-1/2 x 2 in. FNYC x MNPT Hydrant Adapter

Brand image
You last purchased this on
 
Dixon Valve & Coupling

2-1/2 x 2 in. FNYC x MNPT Hydrant Adapter

  • Fast #
  • Part #DHA25NYC20T
  • Item #4931766
  • Manufacturer Part #HA25NYC20T
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Female x male reducers
  • Pin lug
  • Requires Certification

Documents


Specifications

End Connection 1:
FNYFD
End Connection 2:
MNPT
End Connections:
FNYFD x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Adapter, Reducing
Material:
Cast Brass
Product Type:
Adapter, Pin Lug
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.1 lb



Customers Also Bought
1–6 of 18 items
Part #A1240200020CN
Item #4935225
3.7 out of 5 Customer Rating
Requires Certification
Part #A1148200050CE
Item #7602618
3.7 out of 5 Customer Rating
Requires Certification
Part #A1131200050CE
Item #7233228
3.4 out of 5 Customer Rating
Requires Certification
Part #A1240300020CN
Item #4934906
5 out of 5 Customer Rating
Requires Certification
Part #NFP1303D
Item #9644399
5 out of 5 Customer Rating
Requires Certification
Part #NFP1102B
Item #9644374
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 13 items
Part #D200DBR
Item #367464
3.9 out of 5 Customer Rating
Requires Certification
Part #DIXHS10
Item #405137
5 out of 5 Customer Rating
Requires Certification
Part #DRAM7
Item #1344955
4.8 out of 5 Customer Rating
Requires Certification
Part #DDC21
Item #268118
5 out of 5 Customer Rating
Requires Certification
Part #DRAM8
Item #1316810
5 out of 5 Customer Rating
Requires Certification
Part #DAM8
Item #184372
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing