This product requires certification to purchase.

2-1/2 x 2 in. FNYFD x MNPT Brass Reducing Swivel Adapter

Dixon Valve & Coupling

2-1/2 x 2 in. FNYFD x MNPT Brass Reducing Swivel Adapter

  • Fast #
  • Part #DSM25NYC20T
  • Item #7184313
  • Manufacturer Part #SM25NYC20T
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 x 2 in. FNYFD x MNPT Brass Reducing Swivel Adapter

  • Fast #
  • Part #DSM25NYC20T
  • Item #7184313
  • Manufacturer Part #SM25NYC20T
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNYFD
End Connection 2
MNPT
End Connections
FNYFD x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Swivel Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No