This product requires certification to purchase.

2-1/2 x 3/4 in. Brass Hose Splicer

Dixon Valve & Coupling

2-1/2 x 3/4 in. Brass Hose Splicer

  • Fast #
  • Part #D1781212C
  • Item #8105011
  • Manufacturer Part #1781212C
4.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 x 3/4 in. Brass Hose Splicer

  • Fast #
  • Part #D1781212C
  • Item #8105011
  • Manufacturer Part #1781212C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All standard hose fittings are intended for use with hose clamps or crimped ferrules
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7/8 in
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-1/2 in
Characteristics & Features
Fitting Type
Hose Fitting, Straight
Material
Brass
Material Type
C360
Warranty & Product Information
ANSI
ANSI Y14.5
Product Type
Hose Splicer