This product requires certification to purchase.

2-1/2 x 2-1/2 in. Brass FNST x MNPT Hydrant Adapter

Dixon Valve & Coupling

2-1/2 x 2-1/2 in. Brass FNST x MNPT Hydrant Adapter

  • Fast #
  • Part #DHA2525T
  • Item #1785210
  • Manufacturer Part #HA2525T
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 x 2-1/2 in. Brass FNST x MNPT Hydrant Adapter

  • Fast #
  • Part #DHA2525T
  • Item #1785210
  • Manufacturer Part #HA2525T
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Weight
1 lb
Characteristics & Features
Fitting Type
Adapter, Hydrant Adapter
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov