This product requires certification to purchase.

2 in. Aluminum Male Quick Connect x Dust Plug

Dixon Valve & Coupling

2 in. Aluminum Male Quick Connect x Dust Plug

  • Fast #
  • Part #DG200DPAL
  • Item #3028761
  • Manufacturer Part #G200-DP-AL
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Aluminum Male Quick Connect x Dust Plug

  • Fast #
  • Part #DG200DPAL
  • Item #3028761
  • Manufacturer Part #G200-DP-AL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Aluminum dust plugs
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Cam and Groove, Dust Plug
Material
Aluminum
Material Type
A380
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global