This product requires certification to purchase.

2 in. Clamp PTFE Gasket

Dixon Valve & Coupling

2 in. Clamp PTFE Gasket

  • Fast #
  • Part #D40MPG200
  • Item #2195292
  • Manufacturer Part #40MP-G200
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Clamp PTFE Gasket

  • Fast #
  • Part #D40MPG200
  • Item #2195292
  • Manufacturer Part #40MP-G200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Color code: No dot
  • Not recommended for use with bolted clamps
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
2 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
PTFE, Teflon™
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.0165