This product requires certification to purchase.

2 in. Grooved Stainless Steel Dust Cap

Dixon Valve & Coupling

2 in. Grooved Stainless Steel Dust Cap

  • Fast #
  • Part #D200DCSS
  • Item #350860
  • Manufacturer Part #200-DC-SS
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Grooved Stainless Steel Dust Cap

  • Fast #
  • Part #D200DCSS
  • Item #350860
  • Manufacturer Part #200-DC-SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cam and Groove
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov