This product requires certification to purchase.

2 in. Male x Hose Barb Steel Adapter

Dixon Valve & Coupling

2 in. Male x Hose Barb Steel Adapter

  • Fast #
  • Part #DST25
  • Item #420464
  • Manufacturer Part #ST25
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Male x Hose Barb Steel Adapter

  • Fast #
  • Part #DST25
  • Item #420464
  • Manufacturer Part #ST25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Used for low-pressure discharge and suction service for compatible liquids
  • Features unplated steel
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male
End Connection 2
Barbed
End Connections
Male x Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov