This product requires certification to purchase.

2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT

Dixon Valve & Coupling

2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT

  • Fast #
  • Part #DG200AAL
  • Item #3028688
  • Manufacturer Part #G200-A-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT

  • Fast #
  • Part #DG200AAL
  • Item #3028688
  • Manufacturer Part #G200-A-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed to interchange with all products produced to A-A-59326D
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Adapter, Cam and Groove, Straight
Material
Aluminum
Material Type
A380
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov