This product requires certification to purchase.

2 in. Socket x FNPT Aluminum Coupling

Dixon Valve & Coupling

2 in. Socket x FNPT Aluminum Coupling

  • Fast #
  • Part #DAD200
  • Item #1316859
  • Manufacturer Part #AD200
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Socket x FNPT Aluminum Coupling

  • Fast #
  • Part #DAD200
  • Item #1316859
  • Manufacturer Part #AD200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Boss-Lock cam arm
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Cam and Groove, Straight
Material
Aluminum
Material Type
356T6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov