This product requires certification to purchase.

2 Sgl Side Hex Wrch

Dixon Valve & Coupling

2 Sgl Side Hex Wrch

  • Fast #
  • Part #D25H200
  • Item #11455264
  • Manufacturer Part #25H-200
4.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 Sgl Side Hex Wrch

  • Fast #
  • Part #D25H200
  • Item #11455264
  • Manufacturer Part #25H-200
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 in
Length
14 in
Maximum Capacity
3 in
Weight
1.53 lb
Characteristics & Features
Handle Material
Aluminum
Material
Aluminum
Number of Tools Included
1
Tool Type
Wrench
Warranty & Product Information
Type
D25H200