This product requires certification to purchase.

2 x 1/4 in. 160 psi Plastic Pressure Gauge

Dixon Valve & Coupling

2 x 1/4 in. 160 psi Plastic Pressure Gauge

  • Fast #
  • Part #DGC230
  • Item #3520012
  • Manufacturer Part #GC230
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 x 1/4 in. 160 psi Plastic Pressure Gauge

  • Fast #
  • Part #DGC230
  • Item #3520012
  • Manufacturer Part #GC230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PowerFlex™ movement with polyester segment, designed to resist the effects of shock, vibration, and pulsation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.18 lb
Characteristics & Features
Color Finish Name
Black
Installation Type
Center Back Mount
Material
Aluminum, Plastic
Material Type
ABS, Polycarbonate
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Grade
B
Pressure - High
160
Pressure - Low
0
Temperature Range
-40 to 150 Deg F
Warranty & Product Information
Application
Compressors, Hydraulic, Pumps, Pneumatics
ASME
ASME B40.1 Grade B