This product requires certification to purchase.

2 x 2-5/16 in. MNPT x MNST Fire Protection Cast Brass Hex Nipple

Dixon Valve & Coupling

2 x 2-5/16 in. MNPT x MNST Fire Protection Cast Brass Hex Nipple

  • Fast #
  • Part #DDMH2025F
  • Item #1317090
  • Manufacturer Part #DMH2025F
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 x 2-5/16 in. MNPT x MNST Fire Protection Cast Brass Hex Nipple

  • Fast #
  • Part #DDMH2025F
  • Item #1317090
  • Manufacturer Part #DMH2025F
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Change to double male hex nipple
  • 2-1/2" Male NST x 2" Male NPT
  • Cast brass
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNST
End Connections
MNPT x MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Length
2-5/16 in
Weight
1.42 lb
Characteristics & Features
Fitting Type
Reducing
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Hex Nipple
UL Listed
No