This product requires certification to purchase.

3/4 in. Air Hammer Female Spud

Dixon Valve & Coupling

3/4 in. Air Hammer Female Spud

  • Fast #
  • Part #DGJ55
  • Item #11628061
  • Manufacturer Part #GJ55
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. Air Hammer Female Spud

  • Fast #
  • Part #DGJ55
  • Item #11628061
  • Manufacturer Part #GJ55
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rounded steel head of stem fits concave inserts in spuds for superior sealing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Weight
0.35 lb
Characteristics & Features
Fitting Type
Spud
Material
Steel
Proposition 65
WARNING: THIS PRODUCT CONTAINS LEAD, A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Warranty & Product Information
Type
DGJ55