This product requires certification to purchase.

3/4 in. FNPT x Male Stainless Steel Adapter

Dixon Valve & Coupling

3/4 in. FNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG75ASS
  • Item #3028722
  • Manufacturer Part #G75-A-SS
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. FNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG75ASS
  • Item #3028722
  • Manufacturer Part #G75-A-SS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Interchanges with all products produced to A-A-59326D
  • Pressure rating for adapters is based on the seal of the mating part
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-15/32 in
Pressure - Maximum
250 psi
Weight
0.24 lb
Characteristics & Features
Fitting Type
Adapter, Cam and Groove, Straight
Material
Cast Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid