This product requires certification to purchase.

3/4 in. GHT x FNPT Brass Adapter

Dixon Valve & Coupling

3/4 in. GHT x FNPT Brass Adapter

  • Fast #
  • Part #D5071212C
  • Item #7513499
  • Manufacturer Part #5071212C
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. GHT x FNPT Brass Adapter

  • Fast #
  • Part #D5071212C
  • Item #7513499
  • Manufacturer Part #5071212C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MGHT
End Connection 2
FNPTF
End Connections
MGHT x FNPTF
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-37/100 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
34 to 195 Deg F
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UL Listed
No