This product requires certification to purchase.

3/4 in. x 100 ft. Stainless Steel Strap

Dixon Valve & Coupling

3/4 in. x 100 ft. Stainless Steel Strap

  • Fast #
  • Part #DSS750
  • Item #12306494
  • Manufacturer Part #SS750
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. x 100 ft. Stainless Steel Strap

  • Fast #
  • Part #DSS750
  • Item #12306494
  • Manufacturer Part #SS750
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Install with C2 or 51960 band clamp tools
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Thickness
0.31 in
Width
3/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
201
Warranty & Product Information
Product Type
Strap
Type
DSS750FT