This product requires certification to purchase.

3/4 in. ZP CS CRMP STM STEM GJ BOStainless Steel END

Dixon Valve & Coupling

3/4 in. ZP CS CRMP STM STEM GJ BOStainless Steel END

  • Fast #
  • Part #DCSTS075
  • Item #9531541
  • Manufacturer Part #CSTS-075
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. ZP CS CRMP STM STEM GJ BOStainless Steel END

  • Fast #
  • Part #DCSTS075
  • Item #9531541
  • Manufacturer Part #CSTS-075
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No-skive fitting system for ease of fabricating hose assemblies
  • Positive metal-to-polymer seal in-ground joint couplings
  • Non-metallic polymer seal-resists most chemicals found in manufacturing facilities
  • Leak-proof seal forms when metal head of the stem makes contact with the patented polymer seat in the spud
  • Requires Certification
Dimensions & Measurements
End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Coating
Zinc Plated
Fitting Type
Straight
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Type
DCSTS075