This product requires certification to purchase.

3/4 x 1/2 in. FNPT x GHT Air Plug

Dixon Valve & Coupling

3/4 x 1/2 in. FNPT x GHT Air Plug

  • Fast #
  • Part #DDCP1826
  • Item #7737571
  • Manufacturer Part #DCP1826
4.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 x 1/2 in. FNPT x GHT Air Plug

  • Fast #
  • Part #DDCP1826
  • Item #7737571
  • Manufacturer Part #DCP1826
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
CFM
150 ft3/min
End Connection 1
FNPT
End Connection 2
GHT
End Connections
FNPT x GHT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
2-3/10 in
Weight
0.25 lb
Characteristics & Features
Material
Steel
Tool Type
Plug