This product requires certification to purchase.

3/4 x 5/8 in. FGHT x Barbed Brass Reducing Adapter

Dixon Valve & Coupling

3/4 x 5/8 in. FGHT x Barbed Brass Reducing Adapter

  • Fast #
  • Part #D5911012C
  • Item #7513435
  • Manufacturer Part #5911012C
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 x 5/8 in. FGHT x Barbed Brass Reducing Adapter

  • Fast #
  • Part #D5911012C
  • Item #7513435
  • Manufacturer Part #5911012C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FGHT
End Connection 2
Barbed
End Connections
FGHT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Length
1-41/50 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Adapter
Material
Brass
Material Type
Alloy 360
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
195
Warranty & Product Information
Application
Compressors, Industrial, Non-potable Water, Pneumatic
NSF Certified
No