This product requires certification to purchase.

3/8 in. Hose x FNPT Straight Brass Barbed Insert

Dixon Valve & Coupling

3/8 in. Hose x FNPT Straight Brass Barbed Insert

  • Fast #
  • Part #D1020606C
  • Item #7513519
  • Manufacturer Part #1020606C
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 in. Hose x FNPT Straight Brass Barbed Insert

  • Fast #
  • Part #D1020606C
  • Item #7513519
  • Manufacturer Part #1020606C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
FNPT
End Connections
GHT x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-19/25 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov