This product requires certification to purchase.

3/8 in. Male x NPT Brass Air Coupling

Dixon Valve & Coupling

3/8 in. Male x NPT Brass Air Coupling

  • Fast #
  • Part #DDC2103
  • Item #1440897
  • Manufacturer Part #DC2103
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 in. Male x NPT Brass Air Coupling

  • Fast #
  • Part #DDC2103
  • Item #1440897
  • Manufacturer Part #DC2103
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Semi-automatic
  • Pull sleeve to connect
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
NPT
End Connections
MPT x NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
300 psi
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Coupling
Electrical & Operational Information
Maximum Temperature
250