This product requires certification to purchase.

3 - 5 in. Metal Sintered Standard Assembly with Handle

Dixon Valve & Coupling

3 - 5 in. Metal Sintered Standard Assembly with Handle

  • Fast #
  • Part #D300HRPSP
  • Item #1878754
  • Manufacturer Part #300-HRP-SP
4.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 - 5 in. Metal Sintered Standard Assembly with Handle

  • Fast #
  • Part #D300HRPSP
  • Item #1878754
  • Manufacturer Part #300-HRP-SP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits sizes 3 inch to 5 inch
  • 909 laboratory ball valve with removable serrated nozzle outlet
  • 957-003K 3<SLASH/>8" NPT inlet shank assembly
  • Air, Gas and vacuum index buttons
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
3 in - 5 in Couplers
Fitting Type
Standard Assembly
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
D300HRPSP