This product requires certification to purchase.

3 FNST X 2-1/2 MNST HYD Adapter

Dixon Valve & Coupling

3 FNST X 2-1/2 MNST HYD Adapter

  • Fast #
  • Part #DHA3025F
  • Item #3526364
  • Manufacturer Part #HA3025F
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 FNST X 2-1/2 MNST HYD Adapter

  • Fast #
  • Part #DHA3025F
  • Item #3526364
  • Manufacturer Part #HA3025F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Construction - pin lug
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Characteristics & Features
Fitting Type
Adapter
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
DHA3025F