This product requires certification to purchase.

3 in. Female x Hose Shank Stainless Steel Quick Coupling

Dixon Valve & Coupling

3 in. Female x Hose Shank Stainless Steel Quick Coupling

  • Fast #
  • Part #DG300CSS
  • Item #4328841
  • Manufacturer Part #G300-C-SS
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Female x Hose Shank Stainless Steel Quick Coupling

  • Fast #
  • Part #DG300CSS
  • Item #4328841
  • Manufacturer Part #G300-C-SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
Barbed
End Connections:
Female x Barbed
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov