This product requires certification to purchase.

3 in. FNPT x 2-1/2 in. MNST Brass Hex Nipple

Dixon Valve & Coupling

3 in. FNPT x 2-1/2 in. MNST Brass Hex Nipple

  • Fast #
  • Part #DFM3025F
  • Item #1434294
  • Manufacturer Part #FM3025F
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. FNPT x 2-1/2 in. MNST Brass Hex Nipple

  • Fast #
  • Part #DFM3025F
  • Item #1434294
  • Manufacturer Part #FM3025F
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Female x male hex couplings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNST
End Connections
FNPT x MNST
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Weight
2.24 lb
Characteristics & Features
Fitting Type
Reducing
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Hex Nipple