This product requires certification to purchase.

3 in. Steel Plated Female Spud

Dixon Valve & Coupling

3 in. Steel Plated Female Spud

  • Fast #
  • Part #DGB38
  • Item #1785268
  • Manufacturer Part #GB38
4.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Steel Plated Female Spud

  • Fast #
  • Part #DGB38
  • Item #1785268
  • Manufacturer Part #GB38
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov