This product requires certification to purchase.

4 Aluminum Adapter X Round Tank Flange

Dixon Valve & Coupling

4 Aluminum Adapter X Round Tank Flange

  • Fast #
  • Part #D400ALTAL
  • Item #4160261
  • Manufacturer Part #400-ALT-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 Aluminum Adapter X Round Tank Flange

  • Fast #
  • Part #D400ALTAL
  • Item #4160261
  • Manufacturer Part #400-ALT-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Flange has flat face
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
Flanged
End Connections
Adapter x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Cam and Groove
Material
Aluminum
Material Type
356T6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
D400ALTAL