This product requires certification to purchase.

4 in. Hose Shank x Male Type E Quick Aluminum Coupling

Dixon Valve & Coupling

4 in. Hose Shank x Male Type E Quick Aluminum Coupling

  • Fast #
  • Part #DG400EAL
  • Item #3028777
  • Manufacturer Part #G400-E-AL
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 in. Hose Shank x Male Type E Quick Aluminum Coupling

  • Fast #
  • Part #DG400EAL
  • Item #3028777
  • Manufacturer Part #G400-E-AL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Male
End Connections
Barbed x Male
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
100 psi
Characteristics & Features
Fitting Type
Straight
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov