This product requires certification to purchase.

4 x 2 in. Coupler x Adapter Aluminum Coupling

Dixon Valve & Coupling

4 x 2 in. Coupler x Adapter Aluminum Coupling

  • Fast #
  • Part #D4020DAAL
  • Item #1335959
  • Manufacturer Part #4020-DA-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 x 2 in. Coupler x Adapter Aluminum Coupling

  • Fast #
  • Part #D4020DAAL
  • Item #1335959
  • Manufacturer Part #4020-DA-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Adapter
End Connections
Coupler x Adapter
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Length
6-11/32 in
Pressure - Maximum
100 psi
Characteristics & Features
Fitting Type
Cam and Groove, Reducing
Material
Aluminum
Material Type
356T6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov