This product requires certification to purchase.

6 in. Brass Straight Hose Nozzel 3/4 in. GHT

Dixon Valve & Coupling

6 in. Brass Straight Hose Nozzel 3/4 in. GHT

  • Fast #
  • Part #DBN6
  • Item #1317018
  • Manufacturer Part #BN6
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

6 in. Brass Straight Hose Nozzel 3/4 in. GHT

  • Fast #
  • Part #DBN6
  • Item #1317018
  • Manufacturer Part #BN6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass nozzle with satin finish, for use up to 100 psi (water only)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
6 in
Weight
0.32 lb
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
100
Warranty & Product Information
FM Approved
No
UL Listed
No