This product requires certification to purchase.

6 in. Male x Hose Shank Aluminum Adapter

Dixon Valve & Coupling

6 in. Male x Hose Shank Aluminum Adapter

  • Fast #
  • Part #D600EAL
  • Item #1335979
  • Manufacturer Part #600-E-AL
4.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

6 in. Male x Hose Shank Aluminum Adapter

  • Fast #
  • Part #D600EAL
  • Item #1335979
  • Manufacturer Part #600-E-AL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Suitable for use with King crimp sleeves and ferrules
  • Precision machined to rigid tolerances
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
Barbed
End Connections
Adapter x Barbed
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure - Maximum
75 psi
Characteristics & Features
Fitting Type
Cam and Groove, Straight
Material
Aluminum
Material Type
356T6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov