This product requires certification to purchase.

6 x 11 in. NPT Combination Carbon Steel King Nipple

Dixon Valve & Coupling

6 x 11 in. NPT Combination Carbon Steel King Nipple

  • Fast #
  • Part #DST60
  • Item #1326563
  • Manufacturer Part #ST60
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

6 x 11 in. NPT Combination Carbon Steel King Nipple

  • Fast #
  • Part #DST60
  • Item #1326563
  • Manufacturer Part #ST60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
11 in
Characteristics & Features
Fitting Type
Nipple
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No