This product requires certification to purchase.

7/32 - 5/8 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

7/32 - 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DIXMH4
  • Item #420466
  • Manufacturer Part #MH4
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

7/32 - 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DIXMH4
  • Item #420466
  • Manufacturer Part #MH4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hose OD: 14/64 inch to 40/64 inch
  • Screw design: 1/4 inch slotted hex head
  • Maximum recommended torque 15 in lbs.
  • Meets SAE J1508
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
7/32 in - 5/8 in
Width
5/16 in
Characteristics & Features
Coating
Chrome Zinc Plated
Connection Type
OD Tube
Material
Stainless Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Hose Clamp