This product requires certification to purchase.

8 in. ALUM CAM & GRV DUST CAP

Dixon Valve & Coupling

8 in. ALUM CAM & GRV DUST CAP

  • Fast #
  • Part #D800DCAL
  • Item #10395078
  • Manufacturer Part #800-DC-AL
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

8 in. ALUM CAM & GRV DUST CAP

  • Fast #
  • Part #D800DCAL
  • Item #10395078
  • Manufacturer Part #800-DC-AL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 8 in DIXON dust cap has two cam arms
  • Nitrile rubber gasket standard
  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connections
Coupler
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Cam and Groove Cap
Material
Aluminum
Material Type
356T6
Proposition 65
WARNING: This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
Warranty & Product Information
Type
D800DCAL