This product requires certification to purchase.

1/2 in. Hose 316 Stainless Steel Universal Coupling

Dixon Valve & Coupling

Air King™ 1/2 in. Hose 316 Stainless Steel Universal Coupling

  • Fast #
  • Part #DRAM1
  • Item #1316803
  • Manufacturer Part #RAM1
4.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King™ 1/2 in. Hose 316 Stainless Steel Universal Coupling

  • Fast #
  • Part #DRAM1
  • Item #1316803
  • Manufacturer Part #RAM1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3-13/16 in
Weight
0.51 lb
Width
2-1/2 in
Characteristics & Features
Collection
Air King™
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov