This product requires certification to purchase.

1 in. Iron Universal Coupling with Blank End

Dixon Valve & Coupling

Air King® 1 in. Iron Universal Coupling with Blank End

  • Fast #
  • Part #DAM0
  • Item #1326496
  • Manufacturer Part #AM0
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King® 1 in. Iron Universal Coupling with Blank End

  • Fast #
  • Part #DAM0
  • Item #1326496
  • Manufacturer Part #AM0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connections
Lug
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
150 psi
Characteristics & Features
Collection
Air King®
Fitting Type
Straight
Material
Iron, Rubber
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Coupling